Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Impact Gloves, Cut Level A5 , Nitrile , Textured , 3XL 1 PR

  • Mfr # 99-1-9631-12

  • Zoro # G206135909


product price: $25.19
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9631-12
Zoro #
G206135909
UPC #
063344440857
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10.5 in
Thickness
18 gauge
Size - Numeric
12

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
Not Rated
Series
X-SITE 9631
Cuff Style
Beaded
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
3
Glove Construction
Seamless Knit
Knit Material Color
Blue
ANSI/ISEA Cut Load
2,200 g
Standards
ANSI Cut Level A5, ANSI Impact Level 3, ANSI Puncture Level 3
Latex-Free
No
Sold As
Pair
Palm Style
Single Layer
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Insulated
No
Double-Dipped
No
Reversible
No
Palm Type
Coated
Lint-Free
No
Pairs per Package
12
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
Yes
Reflective Backing
No
Hem Style
Finished
ANSI/ISEA Puncture Force
60 N
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
Glove Coating Color
Black
Knuckle Protection Material
TPR
ANSI/ISEA Impact Force
4 kN
ANSI/ISEA Puncture Level
3

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Hand Protection Style Glove, ANSI/ISEA Impact Force 4 kN, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Standards ANSI Cut Level A5, ANSI Impact Level 3, ANSI Puncture Level 3, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.