Cut-Resistant Impact Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 99-1-9793-11

  • Zoro # G601114073


product price: $35.29
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9793-11
Zoro #
G601114073
UPC #
063344433378
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9793
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyethylene
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Latex-Free
No
Cut-Resistance Coverage
Full
Rope Channel Reinforcement
No
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Heat Level
Not Available
Waterproof
No
ANSI/ISEA Puncture Force
100 N
Reversible
No
Includes Padded Palm
No
Brand and Series
BDG Deny 99-1-9793
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Includes Pinch Point Protection
No
Includes Red Palm
No
Finger Coverage
Full Finger
Includes Pull Strap
No
Impact Protection Style
Standard
Inspection Glove Type
Hemmed
Reflective Backing
No
Thumb Sweat Wipe
No
Palm Style
Single Layer
Lint-Free
No
Includes ID Panel
No
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Cut Load
3,000 g
Anti-Vibration Padding Coverage
No
Insulated
No
Glove Hand Style
Left and Right
High-Visibility
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
3,000
Includes Finger Fourchettes
No
Low-Profile Impact Protection
No
Anti-Static
No
Glove Liner Material
Unlined
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Impact Glove Type
ANSI/ISEA Rated
Glove Coating Color
Green
Includes Double Palm
No
ANSI/ISEA Puncture Level
4
Glove Lining Material
Unlined
Thumb Style
Wing
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2016, EN 374-2
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Gray
Glove Features
Touchscreen Compatible
Double-Dipped
No
Minimum Temperature
Not Rated
Cuff Color
Gray, Green
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2016, EN 374-2, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.