Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , L 1 PR

  • Mfr # 99-1-9793-9

  • Zoro # G601114080


product price: $36.19
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9793-9
Zoro #
G601114080
UPC #
063344433354
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9793
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyethylene
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Glove Liner Material
Unlined
Thumb Style
Wing
Finger Coverage
Full Finger
Insulated
No
Includes Padded Palm
No
Includes Pull Strap
No
Anti-Vibration Padding Coverage
No
ANSI/ISEA Puncture Force
100 N
Reinforcement Coverage
Reinforced Thumb Crotch
High-Visibility
No
ANSI/ISEA Cut Load
3,000 g
Lint-Free
No
Reversible
No
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Impact Force
6.5 kN
Inspection Glove Type
Hemmed
Glove Coating Color
Green
Includes ID Panel
No
Impact Protection Style
Standard
Silicone-Free
No
Glove Hand Style
Left and Right
Anti-Static
No
ANSI/ISEA Heat Level
Not Available
Brand and Series
BDG Deny 99-1-9793
Includes Red Palm
No
ANSI/ISEA Puncture Level
4
EN 388 Impact Rated
No
Includes Pinch Point Protection
No
Latex-Free
No
Waterproof
No
Rope Channel Reinforcement
No
Hand Protection Style
Glove
Impact Glove Type
ANSI/ISEA Rated
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2016, EN 374-2
Glove Lining Material
Unlined
Cut-Resistance Coverage
Full
Includes Double Palm
No
ANSI/ISEA Needlestick Level
Not Tested
Palm Style
Single Layer
Thumb Sweat Wipe
No
Knuckle Protection Material
TPR
Low-Profile Impact Protection
No
Reflective Backing
No
Touchscreen Compatible
Yes
Knit Material Color
Gray
Cuff Color
Gray, Green
ANSI/ISEA Needlestick Level - Palm
Not Available
Double-Dipped
No
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2016, EN 374-2, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.