Cut-Resistant Impact Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , L 1 PR
Mfr # 99-9-9793-9
Zoro # G201059415
product price: $37.19
/prKey Features
Glove Size
L
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-9793-9
Zoro #
G201059415
UPC #
063344433415
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2016, EN 374-2, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.