Cut-Resistant Impact Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , XL 1 PR

  • Mfr # 99-1-9793-10

  • Zoro # G801114088


product price: $35.29
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9793-10
Zoro #
G801114088
UPC #
063344433361
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9793
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyethylene
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Palm Style
Single Layer
Rope Channel Reinforcement
No
Glove Lining Material
Unlined
ANSI/ISEA Heat Level
Not Available
Impact Protection Style
Standard
Includes Padded Palm
No
Thumb Style
Wing
Includes ID Panel
No
Reinforcement Coverage
Reinforced Thumb Crotch
Glove Coating Color
Green
Includes Red Palm
No
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Lint-Free
No
Impact Glove Type
ANSI/ISEA Rated
Includes Pull Strap
No
ANSI/ISEA Puncture Force
100 N
Reversible
No
Knuckle Protection Material
TPR
Anti-Vibration Padding Coverage
No
Includes Pinch Point Protection
No
Includes Finger Fourchettes
No
ANSI/ISEA Impact Force
6.5 kN
Includes Double Palm
No
Glove Liner Material
Unlined
Insulated
No
Hand Protection Style
Glove
High-Visibility
No
Brand and Series
BDG Deny 99-1-9793
Anti-Static
No
Silicone-Free
No
Touchscreen Compatible
Yes
ANSI/ISEA Needlestick Level
Not Tested
Reflective Backing
No
Inspection Glove Type
Hemmed
EN 388 Impact Rated
No
Low-Profile Impact Protection
No
Finger Coverage
Full Finger
Thumb Sweat Wipe
No
Waterproof
No
ANSI/ISEA Cut Load
3,000 g
Cut-Resistance Coverage
Full
Latex-Free
No
ANSI/ISEA Abrasion Cycles
3,000
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2016, EN 374-2
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Double-Dipped
No
Cuff Color
Gray, Green
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2016, EN 374-2, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.