Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , XL 1 PR

  • Mfr # 99-9-9791-10

  • Zoro # G8180964


product price: $28.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-9791-10
Zoro #
G8180964
UPC #
063344428855
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
CUT-X 9791
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
100 N
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Insulated
Yes
Glove Insulation Material
Acrylic
Includes Padded Palm
No
Includes Pinch Point Protection
No
Impact Protection Style
Standard
Reflective Backing
No
Glove Coating Color
Black
Lint-Free
No
Knuckle Protection Material
TPR
Includes Double Palm
No
Impact Protection Coverage
Knuckles
Anti-Static
No
Reversible
No
Thumb Sweat Wipe
No
Impact Glove Type
ANSI/ISEA Rated
Brand and Series
BDG Cut-X 99-9-9791
Cut-Resistance Coverage
Full
Includes Pull Strap
No
Hand Protection Style
Glove
Includes ID Panel
No
Includes Red Palm
No
Latex-Free
No
ANSI/ISEA Impact Force
6.5 kN
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
Silicone-Free
No
Glove Liner Material
Unlined
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Waterproof
No
ANSI/ISEA Cut Load
3,000 g
Finger Coverage
Full Finger
High-Visibility
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.