Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A6 , Nitrile , Sandy , XS 1 PR

  • Mfr # 99-9-9791-6-K

  • Zoro # G801873473


product price: $19.29
/pr
Sold in multiples of 12 for $231.48

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-9791-6-K
Zoro #
G801873473
UPC #
063344431664
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.5 in
Thickness
7 gauge
Size - Numeric
6

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
CUT-X 9791-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Hand Protection Style
Glove
Silicone-Free
No
ANSI/ISEA Puncture Level
4
Glove Insulation Material
Acrylic

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.