Cut-Resistant Impact Gloves, Cut Level A9 , Foam Nitrile , Textured , 3XL 1 PR

  • Mfr # 99-1-9796-12

  • Zoro # G015913828


product price:  $40.65
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9796-12
Zoro #
G015913828
UPC #
63344450290
Country of Origin
China

Dimensions

Glove Size
3XL

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9796
Cuff Style
Knit Wrist
Glove Materials
HPPE
Latex-Free
Yes
Standards
ANSI Cut Level A9, ANSI Abrasion Level 6, ANSI Puncture Level 4, ANSI Impact Level 2
Silicone-Free
Yes

Description

18 ga. HPPE shell; Foam nitrile palm coating with textured finish; TPR backhand impact protection; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle; Padded palm


  • 18 ga. HPPE shell
  • Foam nitrile palm coating w/textured finish
  • TPR backhand impact protection
  • Elastic knit wrist w/hemmed cuff
  • Reinforced thumb saddle
  • Padded palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.