
Cut-Resistant Impact Gloves, Cut Level A9 , Foam Nitrile , Textured , S 1 PR
Mfr # 99-1-9796-7
Zoro # G515913830
product price: $40.65
/prKey Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9796-7
Zoro #
G515913830
UPC #
63344450245
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9796
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A9, ANSI Abrasion Level 6, ANSI Puncture Level 4, ANSI Impact Level 2
Latex-Free
Yes
Silicone-Free
Yes
Description
18 ga. HPPE shell; Foam nitrile palm coating with textured finish; TPR backhand impact protection; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle; Padded palm
- 18 ga. HPPE shell
- Foam nitrile palm coating w/textured finish
- TPR backhand impact protection
- Elastic knit wrist w/hemmed cuff
- Reinforced thumb saddle
- Padded palm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.