Cut-Resistant Impact Gloves, HPPE, , Sandy Palm, Knit, Black/Blue, 2XL, 1 PR
Mfr # 99-9-9791-11-K
Zoro # G201883478
product price:Â $19.29
/pr
Sold in multiples of 12 for $231.48
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Blue
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-9791-11-K
Zoro #
G201883478
UPC #
063344431657
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
9.5 in
Thickness
7 gauge
Size - Numeric
11
Details
Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
CUT-X 9791-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Hand Protection Style
Glove
Silicone-Free
No
ANSI/ISEA Puncture Level
4
Glove Insulation Material
Acrylic
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.