Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A4 , M 1 PR

  • Mfr # 20-1-1605-M-K

  • Zoro # G101844173


product price: $23.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Color
White , White
Series
ARC TEK 1605
Cuff Style
gaugeuntlet
Glove Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1605-M-K
Zoro #
G101844173
UPC #
063344371649
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
12 1/2 in
Cuff Length
5 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Color
White , White
Series
ARC TEK 1605
Cuff Style
gaugeuntlet
Glove Materials
Cowhide, Grain Goatskin, Kevlar(R)
Thumb Style
Keystone
Cuff Material
Cowhide
Glove Cut
Gunn
ATPV Rating
45 cal/sq cm
Standards
NFPA 70E
Palm Material
Goatskin
ANSI/ISEA Puncture Force
60 N
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
3
EN 388 Rating
X5XX
ANSI/ISEA Heat Level
2
ANSI/ISEA Cut Load
1,500 g
Max. Temp.
284 Degrees F
Hand Protection Style
Glove
EN 388 Impact Rated
No
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
Leather Glove Style
Drivers
Cut-Resistance Coverage
Full
Palm Color
White
Minimum Temperature
Not Rated
Glove Back Color
White
Palm/Back Material
Goatskin
Includes Double Palm
No
Maximum Temperature
284 Degrees F
Arc Flash PPE Category
4
Leather Grade
Standard
Palm Style
Single Layer
Finger Coverage
Full Finger
Leather Coverage Style
Full Leather
Glove Lining Material
Kevlar(R)

Description

Leather Gloves, Hand Protection Style Glove, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.