Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A4 , M 1 PR

  • Mfr # 20-9-1600-M

  • Zoro # G101253456


product price: $23.89
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1600-M
Zoro #
G101253456
UPC #
063344362180
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
10 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Leather Palm Process
Grain
Glove Leather Grade
A
Insulated
Yes
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
Glove Cut
Gunn
Standards
ANSI/ISEA 105, EN 388
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
60 N
Palm Material
Goatskin
EN 388 Impact Rated
No
Oil Resistant
No
Includes Pull Strap
No
Includes Double Palm
No
High-Visibility
No
Finger Coverage
Full Finger
ANSI/ISEA Cut Load
1,500 g
Hand Protection Style
Glove
Includes Pinch Point Protection
No
ANSI/ISEA Cut Level - 2011
4
Glove Back Color
White
Water Resistant
No
Internal Reinforcement Material
N/A (captured in Glove Liner Material)
Windproof
No
Includes Padded Palm
No
Brand and Series
BDG Arc Tek 20-9-1600
Reflective Backing
No
Includes Keypad Nib
No
Leather Color
White
EN 388 Rating
X5XX
Rope Channel Reinforcement
No
Leather Glove Style
Drivers
Leather Grade
Premium
ANSI/ISEA Heat Level
Not Available
Thumb Sweat Wipe
No
Leather Glove Liner Type
Kevlar(R) Liner with Thinsulate(TM) Insulation
Glove Insulation Material
Thinsulate
Cut-Resistance Coverage
Full
Palm Style
Single Layer
Includes Red Palm
No
Includes ID Panel
No
Waterproof
No
Touchscreen Compatible
No
Leather Coverage Style
Full Leather
Oil-Resistant
No
Palm/Back Material
Goatskin
Palm Color
White
Minimum Temperature
Not Rated
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.