Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A4 , S 1 PR

  • Mfr # 20-1-1605-S-K

  • Zoro # G901844144


product price: $22.99
/pr
Sold in multiples of 12 for $275.88

Key Features

ANSI/ISEA Cut Level
A4
Color
White , White
Series
ARC TEK 1605
Cuff Style
gaugeuntlet
Glove Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1605-S-K
Zoro #
G901844144
UPC #
063344371656
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
12 1/2 in
Cuff Length
5 in

Description

Leather Gloves, Hand Protection Style Glove, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.