Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A4 , Uncoated , XL 1 PR

  • Mfr # 20-1-1605-XL

  • Zoro # G9758120


product price: $19.49
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1605-XL
Zoro #
G9758120
UPC #
063344365181
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
12 1,2 in
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Pearl
ANSI/ISEA Abrasion Level
Not Rated
Series
Arc Tek 20-1-1605
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
Palm Material
Goatskin
ATPV Rating
45 cal/sq cm
ANSI/ISEA Needlestick Level
1
Glove Back Material
Goatskin
Silicone-Free
No
Thumb Style
Keystone
Brand and Series
BDG Arc Tek 20-1-1605
Glove Hand Style
Left and Right
Hazard Risk Category (HRC)
4
Latex-Free
No
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105:2011, NFPA 70E
Stitching Material
Polyester
Glove Cut
Gunn
Leather Grade
Premium
Anti-Static
No
Glove Back Color
White
Leather Glove Style
Drivers
Glove Leather Grade
A, B
Internal Reinforcement Material
Kevlar(R)
Leather Glove Liner Type
Kevlar(R) Liner
ANSI/ISEA Cut Level - 2011
4
Palm Color
White
Minimum Temperature
Not Rated
Arc Flash PPE Category
4
Includes Double Palm
No
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2011, NFPA 70E, Glove Length 12 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.