
Cut-Resistant Leather Gloves, Cut Level A4 , XL 1 PR
Mfr # 20-9-1605-XL-K
Zoro # G701708554
product price: $20.39
/prKey Features
ANSI/ISEA Cut Level
A4
Color
White
Series
ARCTEK
Cuff Style
gaugeuntlet
Glove Materials
Goatskin, Kevlar®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-1605-XL-K
Zoro #
G701708554
UPC #
63344379201
Country of Origin
Multiple
Dimensions
Glove Size
XL
Details
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A4
Color
White
Series
ARCTEK
Cuff Style
gaugeuntlet
Glove Materials
Goatskin, Kevlar®
Standards
ANSI/ISEA 105
Thumb Style
Keystone
Description
Grain goatskin palm & backhand; Cut-resistant Kevlar® lining; C100 ThinsulateTM insulation; 5" split cowhide gauntlet cuff; Shirred elastic wrist; Gunn cut w/keystone thumb; Stitched with Kevlar®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.