Shop BDG
See all product information
Create Account
Cut-Resistant Leather Gloves, Cut Level A4 , XS 1 PR
- Mfr # 20-9-1600-XS-K
- Zoro # G501708709
product price:Â
$
20.35
/pr
Key Features
ANSI/ISEA Cut Level
A4
Color
White
Series
ARCTEK
Cuff Style
Slip-On
Glove Materials
Goatskin with Kevlar®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-9-1600-XS-K
- Zoro #
- G501708709
- UPC #
- 63344430308
- Country of Origin
- Multiple
Dimensions
- Glove Size
- XS
Details
- Item
- Cut-Resistant Leather Gloves
- ANSI/ISEA Cut Level
- A4
- Color
- White
- Series
- ARCTEK
- Cuff Style
- Slip-On
- Glove Materials
- Goatskin with Kevlar®
- Standards
- ANSI/ISEA 105, EN 388
- Thumb Style
- Keystone
Description
Grain goatskin palm & backhand; Cut-resistant Kevlar® lining; C100 ThinsulateTM insulation; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb; Stitched with Kevlar®
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.