Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , 2XL 1 PR

  • Mfr # 20-1-10698-X2L

  • Zoro # G1935609


product price: $46.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10698-X2L
Zoro #
G1935609
UPC #
063344363545
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
3 in
Size - Numeric
11

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Safety
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
ATPV Rating
60 cal/sq cm
Insulated
No
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Puncture Level
4
Stitching Material
Kevlar(R)
Glove Back Material
Goatskin
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, NFPA Cat 4
Palm Material
Goatskin
Thumb Style
Keystone
Glove Cut
Gunn
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Waterproof
No
Glove Features
High-Visibility, Padded Palm
Palm Style
Padded
Includes Pinch Point Protection
No
Includes Pull Strap
No
Glove Back Color
White
Reflective Backing
Yes
Low-Profile Impact Protection
No
Leather Palm Process
Grain
Impact Protection Style
Standard
EN 388 Impact Rated
No
Internal Reinforcement Material
Para-Aramid
ANSI/ISEA Cut Load
2,200 g
Cuff Color
Gray
Leather Grade
Premium
Cut-Resistance Coverage
Full
Includes ID Panel
No
Impact Glove Type
ANSI/ISEA Rated
Leather Color
White
Includes Red Palm
No
Includes Padded Palm
Yes
Touchscreen Compatible
No
Glove Leather Grade
A
ANSI/ISEA Impact Force
6.5 kN
Leather Glove Style
Drivers
Thumb Sweat Wipe
No
Cuff Material
Cowhide
Includes Keypad Nib
No
Oil Resistant
No
Brand and Series
BDG Arc Tek 20-1-10698
Includes Double Palm
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Windproof
No
Water Resistant
Yes
Knuckle Protection Material
TPR
High-Visibility
No
Oil-Resistant
No
Palm Color
White
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Glove Lining Material
Unlined
ANSI/ISEA Heat Level
4
Maximum Temperature
500 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, NFPA Cat 4, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.