Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , 2XL 1 PR

  • Mfr # 20-1-1885-X2L

  • Zoro # G8181585


product price: $29.99
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1885-X2L
Zoro #
G8181585
UPC #
063344426721
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
5 in
Size - Numeric
11

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Thumb Style
Wing
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Palm Material
Goatskin
ANSI/ISEA Puncture Force
60 N
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
3
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Includes Pull Strap
No
Brand and Series
BDG Cut-X 20-1-1885
Includes ID Panel
No
Cuff Material
Cowhide
Cuff Color
Gray
Impact Glove Type
ANSI/ISEA Rated
Glove Leather Grade
A
Low-Profile Impact Protection
No
Leather Grade
Premium
Internal Reinforcement Material
Para-Aramid
Includes Keypad Nib
No
ANSI/ISEA Impact Force
6.5 kN
Glove Back Color
White
Waterproof
No
Includes Padded Palm
No
Hand Protection Style
Glove
Water Resistant
No
Impact Protection Style
Standard
Touchscreen Compatible
No
Includes Double Palm
No
Glove Features
Padded Palm
Includes Red Palm
No
Knuckle Protection Material
TPR
Leather Palm Process
Grain
Rope Channel Reinforcement
No
Thumb Sweat Wipe
No
Leather Color
White
Windproof
No
Oil Resistant
No
Cut-Resistance Coverage
Full
Palm Style
Single Layer
ANSI/ISEA Cut Load
2,200 g
Reflective Backing
No
Includes Pinch Point Protection
No
High-Visibility
No
Leather Coverage Style
Full Leather
Oil-Resistant
No
Minimum Temperature
Not Rated
Palm Color
White
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.