Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , 2XL 1 PR

  • Mfr # 20-9-10364-X2L-K

  • Zoro # G505381946


product price: $30.35
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A5
Color
Black/Blue/Yellow
Standards
ANSI Cut Level A5, ANSI Abrasion Level 4, ANSI Puncture Level 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10364-X2L-K
Zoro #
G505381946
UPC #
63344440741
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black/Blue/Yellow
Standards
ANSI Cut Level A5, ANSI Abrasion Level 4, ANSI Puncture Level 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.