Cut-Resistant Leather Gloves, Cut Level A5 , 2XL 1 PR
Mfr # 20-9-10755-X2L-K
Zoro # G001844068
product price: $50.19
/prSold in multiples of 6 for $301.14
Key Features
ANSI/ISEA Cut Level
A5
Color
Black,Yellow
Series
DENY
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-10755-X2L-K
Zoro #
G001844068
UPC #
063344433743
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black,Yellow
Series
DENY
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
Palm Material
Goatskin
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Thumb Style
Keystone
Hand Protection Style
Glove
Palm Style
Padded
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
4
Maximum Temperature
500 Degrees F
Glove Lining Material
Aramid
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Finger Coverage Full Finger, Maximum Temperature 500 Degrees F, Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.