Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , 3XL 1 PR

  • Mfr # 20-1-10753-X3L

  • Zoro # G8181174


product price: $53.59
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10753-X3L
Zoro #
G8181174
UPC #
063344423669
Country of Origin
China

Dimensions

Glove Size
3XL
Cuff Length
3 in
Size - Numeric
12

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Safety
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Cut
Gunn
ANSI/ISEA Puncture Level
4
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Thumb Style
Keystone
Glove Back Material
Goatskin
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
100 N
Brand and Series
BDG Deny 20-1-10753
Rope Channel Reinforcement
No
Palm Style
Padded
Cuff Material
Cowhide
Waterproof
No
Cuff Color
Black
Leather Glove Style
Drivers
EN 388 Impact Rated
No
Hand Protection Style
Glove
Includes Pinch Point Protection
No
Water Resistant
No
Knuckle Protection Material
TPR
Windproof
No
Includes Double Palm
No
Leather Palm Process
Grain
Low-Profile Impact Protection
No
Includes Red Palm
No
Glove Features
High-Visibility, Padded Palm
Finger Coverage
Full Finger
Leather Grade
Premium
Glove Leather Grade
A
Leather Color
Black
Glove Back Color
Black
Cut-Resistance Coverage
Full
Includes Padded Palm
Yes
Includes ID Panel
No
Impact Protection Style
Standard
Thumb Sweat Wipe
No
Impact Glove Type
ANSI/ISEA Rated
Oil Resistant
Yes
Reflective Backing
Yes
Internal Reinforcement Material
Para-Aramid
Includes Keypad Nib
No
ANSI/ISEA Cut Load
2,200 g
Touchscreen Compatible
No
Includes Pull Strap
No
ANSI/ISEA Impact Force
6.5 kN
High-Visibility
No
Palm Color
Black
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Oil-Resistant
Yes
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.