Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , 3XL 1 PR

  • Mfr # 20-1-1883-X3L

  • Zoro # G8179887


product price: $28.59
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1883-X3L
Zoro #
G8179887
UPC #
063344426677
Country of Origin
China

Dimensions

Glove Size
3XL
Cuff Length
3 in
Size - Numeric
12

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
Safety
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Thumb Style
Wing
Glove Back Material
Goatskin
Palm Material
Goatskin
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
60 N
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Includes Pinch Point Protection
No
Palm Style
Single Layer
Rope Channel Reinforcement
No
Leather Palm Process
Grain
Low-Profile Impact Protection
No
Leather Color
White
Waterproof
No
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Includes Keypad Nib
No
EN 388 Impact Rated
No
Reflective Backing
No
ANSI/ISEA Cut Load
2,200 g
Brand and Series
BDG Cut-X 20-1-1883
Includes Padded Palm
No
Includes Pull Strap
No
Leather Grade
Premium
Includes ID Panel
No
Impact Protection Style
Standard
Impact Glove Type
ANSI/ISEA Rated
Includes Double Palm
No
Hand Protection Style
Glove
Oil Resistant
No
Thumb Sweat Wipe
No
Cuff Material
Cowhide
Glove Leather Grade
A
Knuckle Protection Material
TPR
ANSI/ISEA Impact Force
6.5 kN
Internal Reinforcement Material
Para-Aramid
Glove Back Color
White
Windproof
No
Glove Features
Padded Palm
Includes Red Palm
No
Cuff Color
Gray
Water Resistant
No
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Palm Color
White
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.