Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , 3XL 1 PR

  • Mfr # 20-1-1885-X3L

  • Zoro # G8181978


product price: $29.99
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1885-X3L
Zoro #
G8181978
UPC #
063344426738
Country of Origin
China

Dimensions

Glove Size
3XL
Cuff Length
5 in
Size - Numeric
12

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Palm Material
Goatskin
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Thumb Style
Wing
Insulated
No
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
60 N
Glove Back Material
Goatskin
Windproof
No
Includes Keypad Nib
No
Hand Protection Style
Glove
ANSI/ISEA Impact Force
6.5 kN
Impact Glove Type
ANSI/ISEA Rated
Glove Back Color
White
Includes Double Palm
No
Leather Color
White
Brand and Series
BDG Cut-X 20-1-1885
Palm Style
Single Layer
Internal Reinforcement Material
Para-Aramid
ANSI/ISEA Cut Load
2,200 g
EN 388 Impact Rated
No
Leather Palm Process
Grain
Includes Pinch Point Protection
No
Includes ID Panel
No
Finger Coverage
Full Finger
Glove Features
Padded Palm
Waterproof
No
Knuckle Protection Material
TPR
Oil Resistant
No
Impact Protection Style
Standard
Leather Grade
Premium
Touchscreen Compatible
No
Cuff Color
Gray
Water Resistant
No
Includes Pull Strap
No
Rope Channel Reinforcement
No
Reflective Backing
No
Leather Glove Style
Drivers
Low-Profile Impact Protection
No
Cut-Resistance Coverage
Full
Cuff Material
Cowhide
Includes Red Palm
No
Thumb Sweat Wipe
No
Includes Padded Palm
No
Glove Leather Grade
A
High-Visibility
No
Minimum Temperature
Not Rated
Palm Color
White
Oil-Resistant
No
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.