Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , 3XL 1 PR

  • Mfr # 20-1-1891-X3L

  • Zoro # G201209384


product price: $26.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White , White,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X 20-1-1891
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1891-X3L
Zoro #
G201209384
UPC #
063344434498
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10 in
Size - Numeric
12

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White , White,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X 20-1-1891
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
High-Visibility
No
Leather Grade
Premium
Glove Back Color
White/Orange
Leather Color
White
Touchscreen Compatible
No
Includes Padded Palm
No
Palm Material
Goatskin
Rope Channel Reinforcement
No
Includes ID Panel
No
Includes Pull Strap
No
Glove Hand Style
Left and Right
Includes Red Palm
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Heat Level
Not Available
Cuff Color
Orange, White
Glove Back Material
Goatskin
Standards
ANSI/ISEA 105-2016
Thumb Style
Wing
Leather Palm Process
Grain
Stitching Material
Polyester
ANSI/ISEA Puncture Force
60 N
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Cut-Resistance Coverage
Full
Leather Glove Liner Type
Para-Aramid/Polyester/Steel Liner
Brand and Series
BDG Cut-X 20-1-1891
Palm Style
Single Layer
Oil Resistant
No
Includes Keypad Nib
No
ANSI/ISEA Cut Load
2,200 g
Glove Safety Features
High-Visibility Fingertips
Water Resistant
No
Finger Coverage
Full Finger
Insulated
No
EN 388 Impact Rated
No
Leather Glove Style
Drivers
Includes Double Palm
No
Glove Leather Grade
A
Hand Protection Style
Glove
Reflective Backing
No
Waterproof
No
Windproof
No
Leather Coverage Style
Full Leather
Oil-Resistant
No
Palm Color
White
Minimum Temperature
Not Rated
Glove Features
High-Visibility
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Para-Aramid,Polyester,Steel Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.