Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , 3XL 1 PR

  • Mfr # 20-9-10698-X3L

  • Zoro # G8179869


product price: $53.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10698-X3L
Zoro #
G8179869
UPC #
063344367918
Country of Origin
China

Dimensions

Glove Size
3XL
Cuff Length
3 in
Size - Numeric
12

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Safety
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
ANSI/ISEA Puncture Force
150 N
Insulated
No
Glove Cut
Gunn
ANSI/ISEA Puncture Level
5
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Stitching Material
Kevlar(R)
Palm Material
Goatskin
Thumb Style
Keystone
Palm Style
Padded
Water Resistant
Yes
Includes Keypad Nib
No
Leather Color
White
Oil Resistant
No
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Glove Leather Grade
A
Leather Grade
Premium
Cuff Material
Cowhide
Windproof
No
ANSI/ISEA Impact Force
6.5 kN
Glove Features
High-Visibility, Padded Palm | High-Visibility Features: High-Visibility Cuff
Internal Reinforcement Material
Para-Aramid
ANSI/ISEA Cut Load
2,200 g
Brand and Series
BDG Arc Tek 20-9-10698
Includes Double Palm
No
Waterproof
No
Knuckle Protection Material
TPR
Leather Glove Style
Drivers
Includes Pinch Point Protection
No
Includes Pull Strap
No
Low-Profile Impact Protection
No
Glove Back Color
White
Includes ID Panel
No
Includes Padded Palm
Yes
Thumb Sweat Wipe
No
EN 388 Impact Rated
No
Leather Palm Process
Grain
Impact Glove Type
ANSI/ISEA Rated
Includes Red Palm
No
Rope Channel Reinforcement
No
Reflective Backing
Yes
Finger Coverage
Full Finger
Hand Protection Style
Glove
Cuff Color
Gray
Impact Protection Style
Standard
High-Visibility
No
Palm Color
White
Leather Coverage Style
Full Leather
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Maximum Temperature
500 Degrees F
ANSI/ISEA Heat Level
4

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.