Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , 3XL 1 PR

  • Mfr # 20-9-10761-X3L

  • Zoro # G901209776


product price: $44.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
Black , Black,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny 20-9-10761
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10761-X3L
Zoro #
G901209776
UPC #
063344434672
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10 in
Size - Numeric
12

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
Black , Black,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny 20-9-10761
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
2,200 g
Palm Material
Goatskin
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Leather Grade
Premium
ANSI/ISEA Puncture Force
100 N
Includes Double Palm
No
Includes Pull Strap
No
Windproof
No
Brand and Series
BDG Deny 20-9-10761
Includes Pinch Point Protection
No
Glove Leather Grade
A
Standards
ANSI/ISEA 105-2016
Includes Padded Palm
No
Hand Protection Style
Glove
Waterproof
No
Insulated
Yes
Reflective Backing
No
Leather Color
Black
Includes Red Palm
No
Cut-Resistance Coverage
Full
Cuff Color
Black, Orange
Leather Glove Liner Type
Para-Aramid/Polyester/Steel Liner
Stitching Material
Polyester
Finger Coverage
Full Finger
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
Leather Palm Process
Grain
High-Visibility
No
Thumb Sweat Wipe
No
Includes ID Panel
No
Glove Back Color
Black/Orange
EN 388 Impact Rated
No
Includes Keypad Nib
No
Glove Safety Features
High-Visibility Fingertips
Glove Insulation Material
Thinsulate
Water Resistant
No
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
ANSI/ISEA Heat Level
Not Available
Oil Resistant
Yes
Palm Style
Single Layer
Glove Back Material
Goatskin
Minimum Temperature
Not Rated
Glove Features
High-Visibility
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
Yes
Leather Coverage Style
Full Leather
Palm Color
Black
Glove Lining Material
Para-Aramid,Polyester,Steel Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.