Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , 3XL 1 PR

  • Mfr # 20-9-1880-X3L

  • Zoro # G8211396


product price: $36.99
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1880-X3L
Zoro #
G8211396
UPC #
063344429180
Country of Origin
China

Dimensions

Glove Size
3XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
60 N
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Insulated
Yes
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Wing
Stitching Material
Kevlar(R)
Includes Padded Palm
No
Waterproof
No
Includes Keypad Nib
No
Touchscreen Compatible
No
Knuckle Protection Material
TPR
Finger Coverage
Full Finger
Includes ID Panel
No
Leather Palm Process
Grain
Glove Features
Padded Palm
Water Resistant
No
Hand Protection Style
Glove
Reflective Backing
No
Brand and Series
BDG Cut-X 20-9-1880
Low-Profile Impact Protection
No
Leather Color
White
Impact Protection Style
Standard
ANSI/ISEA Cut Load
2,200 g
Leather Glove Style
Drivers
Cut-Resistance Coverage
Full
Rope Channel Reinforcement
No
Includes Double Palm
No
Leather Grade
Premium
Glove Back Color
White
Glove Leather Grade
A
Impact Glove Type
ANSI/ISEA Rated
Internal Reinforcement Material
Para-Aramid
Windproof
No
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Includes Pull Strap
No
ANSI/ISEA Impact Force
6.5 kN
Palm Style
Single Layer
Includes Pinch Point Protection
No
Includes Red Palm
No
High-Visibility
No
Oil-Resistant
No
Glove Insulation Material
Thinsulate(TM)
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Minimum Temperature
Not Rated
Palm Color
White
ANSI/ISEA Heat Level
3
Maximum Temperature
392 Degrees F
Oil Resistant
No
Glove Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.