Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , 3XL 1 PR

  • Mfr # 20-9-1891-X3L

  • Zoro # G601209724


product price: $29.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White , White,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X 20-9-1891
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1891-X3L
Zoro #
G601209724
UPC #
063344434559
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10 in
Size - Numeric
12

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White , White,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X 20-9-1891
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Cuff Color
Orange, White
Includes Pull Strap
No
High-Visibility
No
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Force
60 N
Rope Channel Reinforcement
No
Includes Red Palm
No
Thumb Sweat Wipe
No
EN 388 Impact Rated
No
Glove Safety Features
High-Visibility Fingertips
Palm Style
Single Layer
Leather Palm Process
Grain
Finger Coverage
Full Finger
Oil Resistant
No
ANSI/ISEA Puncture Level
3
Windproof
No
Glove Leather Grade
A
Insulated
Yes
Reflective Backing
No
Glove Back Material
Goatskin
Includes Padded Palm
No
Leather Glove Liner Type
Para-Aramid/Polyester/Steel Liner
Standards
ANSI/ISEA 105-2016
Leather Glove Style
Drivers
Thumb Style
Wing
Touchscreen Compatible
No
Waterproof
No
Palm Material
Goatskin
Hand Protection Style
Glove
ANSI/ISEA Heat Level
Not Available
Brand and Series
BDG Cut-X 20-9-1891
ANSI/ISEA Cut Load
2,200 g
Glove Back Color
White/Orange
Leather Grade
Premium
Water Resistant
No
Glove Hand Style
Left and Right
Includes ID Panel
No
Includes Double Palm
No
Leather Color
White
Stitching Material
Polyester
Includes Pinch Point Protection
No
Glove Insulation Material
Thinsulate
Includes Keypad Nib
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Palm Color
White
Glove Features
High-Visibility
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.