Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , L 1 PR

  • Mfr # 20-1-1880-L

  • Zoro # G1934592


product price: $30.89
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1880-L
Zoro #
G1934592
UPC #
063344426585
Country of Origin
China

Dimensions

Glove Size
L
Size - Numeric
9

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
3
Insulated
No
Palm Material
Goatskin
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
Thumb Style
Wing
Stitching Material
Kevlar(R)
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Force
60 N
Glove Features
Padded Palm
Impact Glove Type
ANSI/ISEA Rated
Glove Back Color
White
Leather Glove Style
Drivers
Includes ID Panel
No
Leather Palm Process
Grain
EN 388 Impact Rated
No
Includes Keypad Nib
No
Palm Style
Single Layer
Includes Pull Strap
No
Includes Padded Palm
No
Reflective Backing
No
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Full
Includes Pinch Point Protection
No
Leather Grade
Premium
Waterproof
No
Touchscreen Compatible
No
Oil Resistant
No
ANSI/ISEA Impact Force
6.5 kN
Brand and Series
BDG Cut-X 20-1-1880
Hand Protection Style
Glove
Thumb Sweat Wipe
No
Leather Color
White
Rope Channel Reinforcement
No
Includes Double Palm
No
Impact Protection Style
Standard
Low-Profile Impact Protection
No
Glove Leather Grade
A
Water Resistant
No
ANSI/ISEA Cut Load
2,200 g
Internal Reinforcement Material
Para-Aramid
Windproof
No
Includes Red Palm
No
Finger Coverage
Full Finger
High-Visibility
No
Leather Coverage Style
Full Leather
Oil-Resistant
No
Palm Color
White
Minimum Temperature
Not Rated
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.