Cut-Resistant Leather Gloves, Cut Level A5 , L 1 PR
Mfr # 20-9-10698-L-K
Zoro # G001843856
product price: $48.59
/prSold in multiples of 12 for $583.08
Key Features
Glove Size
L
ANSI/ISEA Cut Level
A5
Palm Material
Goatskin
Finger Coverage
Full Finger
Palm Style
Padded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-10698-L-K
Zoro #
G001843856
UPC #
063344378853
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Palm Material
Goatskin
Finger Coverage
Full Finger
Palm Style
Padded
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Maximum Temperature
500 Degrees F
ANSI/ISEA Heat Level
4
Glove Lining Material
Aramid
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Finger Coverage Full Finger, Maximum Temperature 500 Degrees F, Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.