
Cut-Resistant Leather Gloves, Cut Level A5 , L 1 PR
Mfr # 20-9-1871-L-K
Zoro # G301708824
product price: $31.15
/prKey Features
ANSI/ISEA Cut Level
A5
Color
White
Series
CUT-X
Cuff Style
Slip-On
Glove Materials
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-1871-L-K
Zoro #
G301708824
UPC #
63344432142
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White
Series
CUT-X
Cuff Style
Slip-On
Glove Materials
Goatskin
Standards
ANSI/ISEA 105
Thumb Style
Wing
Glove Lining Material
Cut-Resistant
Description
Grain goatskin palm & backhand; Cut-resistant lining; C100 ThinsulateTM insulation; Slip-on cuff; Shirred elastic wrist; Wing thumb; Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.