Cut-Resistant Leather Gloves, Cut Level A5 , L 1 PR
Mfr # 20-9-1883-L
Zoro # G8211098
product price: $33.39
/prKey Features
Glove Size
L
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-1883-L
Zoro #
G8211098
UPC #
063344429197
Country of Origin
China
Dimensions
Glove Size
L
Cuff Length
3 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.