Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , M 1 PR

  • Mfr # 20-1-10755-M

  • Zoro # G8180900


product price: $49.29
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10755-M
Zoro #
G8180900
UPC #
063344423690
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
5 in
Size - Numeric
8

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Thumb Style
Keystone
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Puncture Level
4
Glove Cut
Gunn
Insulated
No
Palm Material
Goatskin
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
Finger Coverage
Full Finger
Impact Glove Type
ANSI/ISEA Rated
Brand and Series
BDG Deny 20-1-10755
Cut-Resistance Coverage
Full
Leather Glove Style
Drivers
Includes Padded Palm
Yes
Includes ID Panel
No
Includes Keypad Nib
No
Oil Resistant
Yes
Includes Pull Strap
No
Cuff Material
Cowhide
Low-Profile Impact Protection
No
Impact Protection Style
Standard
ANSI/ISEA Impact Force
6.5 kN
Includes Red Palm
No
Knuckle Protection Material
TPR
EN 388 Impact Rated
No
Glove Leather Grade
A
Leather Color
Black
Hand Protection Style
Glove
Includes Pinch Point Protection
No
Glove Back Color
Black
Cuff Color
Black
Includes Double Palm
No
Palm Style
Padded
Thumb Sweat Wipe
No
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Windproof
No
ANSI/ISEA Cut Load
2,200 g
Waterproof
No
Water Resistant
No
Reflective Backing
Yes
Internal Reinforcement Material
Para-Aramid
Glove Features
High-Visibility, Padded Palm
Leather Palm Process
Grain
Leather Grade
Premium
High-Visibility
No
Oil-Resistant
Yes
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Palm Color
Black
Glove Lining Material
Unlined
ANSI/ISEA Heat Level
3
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.