Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , M 1 PR

  • Mfr # 20-9-10750-M-K

  • Zoro # G501843967


product price: $49.29
/pr
Sold in multiples of 6 for $295.74

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A5
Color
Black,Yellow
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10750-M-K
Zoro #
G501843967
UPC #
063344433583
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black,Yellow
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Palm Material
Goatskin
Finger Coverage
Full Finger
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Style
Padded
ANSI/ISEA Heat Level
4
Glove Insulation Material
Thinsulate(TM)
Maximum Temperature
500 Degrees F
Glove Lining Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Maximum Temperature 500 Degrees F, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Insulation Material Thinsulate(TM), Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.