Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , M 1 PR

  • Mfr # 20-9-10750-M

  • Zoro # G8211116


product price: $56.99
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10750-M
Zoro #
G8211116
UPC #
063344424727
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Insulated
Yes
Thumb Style
Keystone
Glove Cut
Gunn
Palm Material
Goatskin
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Glove Back Material
Goatskin
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
100 N
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Touchscreen Compatible
No
Windproof
No
Impact Glove Type
ANSI/ISEA Rated
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Full
Palm Style
Padded
Leather Glove Style
Drivers
Waterproof
No
Internal Reinforcement Material
Para-Aramid
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Leather Palm Process
Grain
Includes Red Palm
No
Brand and Series
BDG Deny 20-9-10750
Includes Pull Strap
No
Glove Leather Grade
A
Reflective Backing
No
EN 388 Impact Rated
No
Leather Color
Black
Low-Profile Impact Protection
No
Impact Protection Style
Standard
Thumb Sweat Wipe
No
Glove Back Color
Black
Water Resistant
No
Includes Padded Palm
Yes
ANSI/ISEA Impact Force
6.5 kN
Glove Features
Padded Palm
Finger Coverage
Full Finger
Leather Grade
Premium
Hand Protection Style
Glove
ANSI/ISEA Cut Load
2,200 g
Includes Pinch Point Protection
No
Includes ID Panel
No
Includes Double Palm
No
High-Visibility
No
Oil-Resistant
Yes
Glove Insulation Material
Thinsulate(TM)
Minimum Temperature
Not Rated
Palm/Back Material
Goatskin
Palm Color
Black
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
4
Maximum Temperature
500 Degrees F
Oil Resistant
Yes
Glove Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.