Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , M 1 PR

  • Mfr # 20-9-1871-M

  • Zoro # G201253196


product price: $35.29
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1871-M
Zoro #
G201253196
UPC #
063344428206
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Size - Numeric
8

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Thumb Style
Wing
Insulated
Yes
Glove Hand Style
Left and Right
Stitching Material
Polyester
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
60 N
Palm Material
Goatskin
Standards
ANSI/ISEA 105
Leather Glove Liner Type
Aramid/Polyester Liner with Thinsulate(TM) Insulation
Brand and Series
BDG Cut-X 20-9-1871
Leather Grade
Premium
Leather Color
White
Includes ID Panel
No
Leather Glove Style
Drivers
Includes Pinch Point Protection
No
Leather Palm Process
Grain
Includes Pull Strap
No
Glove Leather Grade
A
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Finger Coverage
Full Finger
Waterproof
No
Glove Back Color
White
Water Resistant
No
Windproof
No
Glove Features
Reinforced Thumb Crotch
High-Visibility
No
Oil Resistant
No
Includes Padded Palm
No
Reflective Backing
No
EN 388 Impact Rated
No
Hand Protection Style
Glove
Includes Red Palm
No
Glove Insulation Material
Thinsulate
Palm Style
Single Layer
Touchscreen Compatible
No
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
Thumb Sweat Wipe
No
Internal Reinforcement Material
N/A (captured in Glove Liner Material)
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
2,200 g
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Palm Color
White
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Lining Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.