Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , M 1 PR

  • Mfr # 20-9-1883-M

  • Zoro # G8210459


product price: $33.39
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1883-M
Zoro #
G8210459
UPC #
063344429203
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
3 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
Safety
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
60 N
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Insulated
No
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
3
Thumb Style
Wing
Includes Red Palm
No
Thumb Sweat Wipe
No
Knuckle Protection Material
TPR
Waterproof
No
Palm Style
Single Layer
ANSI/ISEA Cut Load
2,200 g
Leather Palm Process
Grain
Cut-Resistance Coverage
Full
ANSI/ISEA Impact Force
6.5 kN
Touchscreen Compatible
No
Impact Protection Style
Standard
Hand Protection Style
Glove
Water Resistant
No
Leather Grade
Premium
Leather Glove Style
Drivers
Glove Leather Grade
A
Low-Profile Impact Protection
No
Includes ID Panel
No
Cuff Material
Cowhide
Leather Color
White
Includes Pull Strap
No
Windproof
No
Includes Padded Palm
No
Includes Double Palm
No
Glove Features
Padded Palm
Includes Keypad Nib
No
Reflective Backing
No
Impact Glove Type
ANSI/ISEA Rated
Internal Reinforcement Material
Para-Aramid
Glove Back Color
White
EN 388 Impact Rated
No
Cuff Color
Gray
Brand and Series
BDG Cut-X 20-9-1883
Includes Pinch Point Protection
No
Finger Coverage
Full Finger
Rope Channel Reinforcement
No
High-Visibility
No
Oil-Resistant
No
Glove Insulation Material
Thinsulate(TM)
Palm/Back Material
Goatskin
Palm Color
White
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
3
Maximum Temperature
392 Degrees F
Oil Resistant
No
Glove Lining Material
Thinsulate w, Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.