Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , S 1 PR

  • Mfr # 20-1-10699-S

  • Zoro # G8180885


product price: $54.79
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
gaugeuntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10699-S
Zoro #
G8180885
UPC #
063344370413
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
5 in
Size - Numeric
7

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
ATPV Rating
60 cal/sq cm
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, NFPA Cat 4
Glove Cut
Gunn
Insulated
No
Palm Material
Goatskin
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Puncture Level
4
Thumb Style
Keystone
Glove Back Material
Goatskin
Water Resistant
Yes
Includes Pinch Point Protection
No
Low-Profile Impact Protection
No
Leather Color
White
Hand Protection Style
Glove
Impact Protection Style
Standard
Reflective Backing
Yes
Includes ID Panel
No
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
Includes Keypad Nib
No
Leather Grade
Premium
Thumb Sweat Wipe
No
Palm Style
Padded
Brand and Series
BDG Arc Tek 20-1-10699
Glove Features
High-Visibility, Padded Palm
ANSI/ISEA Impact Force
6.5 kN
Cuff Color
Gray
Includes Double Palm
No
Includes Pull Strap
No
Touchscreen Compatible
No
Includes Padded Palm
Yes
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Cut Load
2,200 g
Glove Leather Grade
A
Internal Reinforcement Material
Para-Aramid
Waterproof
No
Leather Palm Process
Grain
Includes Red Palm
No
Oil Resistant
No
Glove Back Color
White
Windproof
No
EN 388 Impact Rated
No
Cuff Material
Cowhide
Rope Channel Reinforcement
No
Knuckle Protection Material
TPR
Leather Glove Style
Drivers
High-Visibility
No
Minimum Temperature
Not Rated
Palm Color
White
Leather Coverage Style
Full Leather
Oil-Resistant
No
Glove Lining Material
Unlined
ANSI/ISEA Heat Level
4
Maximum Temperature
500 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, NFPA Cat 4, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.