Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , S 1 PR

  • Mfr # 20-1-10755-S

  • Zoro # G8180779


product price: $49.29
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10755-S
Zoro #
G8180779
UPC #
063344423683
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
5 in
Size - Numeric
7

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
100 N
Glove Cut
Gunn
Thumb Style
Keystone
Insulated
No
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Oil Resistant
Yes
Windproof
No
Cuff Material
Cowhide
Includes Padded Palm
Yes
Leather Grade
Premium
Leather Palm Process
Grain
Includes Red Palm
No
Includes Double Palm
No
Includes ID Panel
No
Includes Pinch Point Protection
No
Leather Color
Black
Low-Profile Impact Protection
No
Cuff Color
Black
ANSI/ISEA Cut Load
2,200 g
Thumb Sweat Wipe
No
Glove Leather Grade
A
Cut-Resistance Coverage
Full
Water Resistant
No
Glove Features
High-Visibility, Padded Palm
Hand Protection Style
Glove
Reflective Backing
Yes
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Impact Force
6.5 kN
EN 388 Impact Rated
No
Touchscreen Compatible
No
Glove Back Color
Black
Palm Style
Padded
Rope Channel Reinforcement
No
Knuckle Protection Material
TPR
Brand and Series
BDG Deny 20-1-10755
Leather Glove Style
Drivers
Internal Reinforcement Material
Para-Aramid
Includes Keypad Nib
No
Waterproof
No
Finger Coverage
Full Finger
Impact Protection Style
Standard
Includes Pull Strap
No
High-Visibility
No
Palm Color
Black
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Glove Lining Material
Unlined
ANSI/ISEA Heat Level
3
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.