Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , S 1 PR

  • Mfr # 20-1-1880-S

  • Zoro # G8181068


product price: $33.49
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1880-S
Zoro #
G8181068
UPC #
063344426561
Country of Origin
China

Dimensions

Glove Size
S
Size - Numeric
7

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
60 N
Glove Hand Style
Left and Right
Thumb Style
Wing
Glove Back Material
Goatskin
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Level
3
Stitching Material
Kevlar(R)
Palm Material
Goatskin
Oil Resistant
No
Glove Leather Grade
A
Leather Color
White
Includes Pinch Point Protection
No
Includes Double Palm
No
Includes ID Panel
No
Impact Glove Type
ANSI/ISEA Rated
Leather Grade
Premium
ANSI/ISEA Cut Load
2,200 g
Cut-Resistance Coverage
Full
EN 388 Impact Rated
No
Low-Profile Impact Protection
No
Impact Protection Style
Standard
Finger Coverage
Full Finger
Includes Keypad Nib
No
Internal Reinforcement Material
Para-Aramid
Leather Glove Style
Drivers
Knuckle Protection Material
TPR
Glove Features
Padded Palm
Water Resistant
No
Rope Channel Reinforcement
No
Includes Pull Strap
No
Windproof
No
Brand and Series
BDG Cut-X 20-1-1880
Reflective Backing
No
Waterproof
No
Palm Style
Single Layer
Includes Padded Palm
No
Hand Protection Style
Glove
ANSI/ISEA Impact Force
6.5 kN
Thumb Sweat Wipe
No
Includes Red Palm
No
Leather Palm Process
Grain
Glove Back Color
White
Touchscreen Compatible
No
High-Visibility
No
Oil-Resistant
No
Palm Color
White
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.