Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , S 1 PR

  • Mfr # 20-1-1883-S

  • Zoro # G8180937


product price: $28.59
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1883-S
Zoro #
G8180937
UPC #
063344426622
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
3 in
Size - Numeric
7

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
Safety
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Insulated
No
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Puncture Level
3
Glove Back Material
Goatskin
Thumb Style
Wing
Palm Material
Goatskin
Leather Glove Style
Drivers
Cuff Material
Cowhide
Leather Grade
Premium
Hand Protection Style
Glove
Palm Style
Single Layer
Includes Padded Palm
No
Brand and Series
BDG Cut-X 20-1-1883
Internal Reinforcement Material
Para-Aramid
Includes Keypad Nib
No
Includes Pinch Point Protection
No
Cuff Color
Gray
Leather Color
White
Glove Features
Padded Palm
Glove Back Color
White
Reflective Backing
No
ANSI/ISEA Cut Load
2,200 g
Glove Leather Grade
A
Includes Red Palm
No
Includes ID Panel
No
Finger Coverage
Full Finger
Rope Channel Reinforcement
No
Water Resistant
No
Oil Resistant
No
Knuckle Protection Material
TPR
Thumb Sweat Wipe
No
Cut-Resistance Coverage
Full
Impact Glove Type
ANSI/ISEA Rated
Waterproof
No
Low-Profile Impact Protection
No
Windproof
No
Impact Protection Style
Standard
EN 388 Impact Rated
No
Leather Palm Process
Grain
Includes Pull Strap
No
Touchscreen Compatible
No
ANSI/ISEA Impact Force
6.5 kN
Includes Double Palm
No
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Palm Color
White
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.