Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , S 1 PR

  • Mfr # 20-1-1891-S

  • Zoro # G001209409


product price: $26.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White , White,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X 20-1-1891
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1891-S
Zoro #
G001209409
UPC #
063344434443
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Size - Numeric
7

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White , White,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X 20-1-1891
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Leather Color
White
Windproof
No
ANSI/ISEA Puncture Force
60 N
Palm Material
Goatskin
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Full
Waterproof
No
Insulated
No
Glove Leather Grade
A
Palm Style
Single Layer
Leather Glove Liner Type
Para-Aramid/Polyester/Steel Liner
Thumb Style
Wing
Includes ID Panel
No
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Load
2,200 g
Includes Padded Palm
No
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Includes Pinch Point Protection
No
Leather Grade
Premium
Standards
ANSI/ISEA 105-2016
Water Resistant
No
Includes Red Palm
No
Stitching Material
Polyester
Glove Safety Features
High-Visibility Fingertips
Glove Back Color
White/Orange
Glove Back Material
Goatskin
Leather Palm Process
Grain
Reflective Backing
No
Includes Double Palm
No
Cuff Color
Orange, White
Thumb Sweat Wipe
No
ANSI/ISEA Heat Level
Not Available
Includes Pull Strap
No
Hand Protection Style
Glove
Brand and Series
BDG Cut-X 20-1-1891
High-Visibility
No
Includes Keypad Nib
No
Oil Resistant
No
Leather Coverage Style
Full Leather
Glove Features
High-Visibility
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Palm Color
White
Minimum Temperature
Not Rated
Glove Lining Material
Para-Aramid,Polyester,Steel Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.