Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , S 1 PR

  • Mfr # 20-9-10751-L

  • Zoro # G401251121


product price: $45.59
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10751-L
Zoro #
G401251121
UPC #
063344428336
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
4
Insulated
Yes
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Leather Palm Process
Grain
Stitching Material
Polyester
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105
Glove Back Material
Goatskin
ANSI/ISEA Puncture Force
100 N
Includes Double Palm
No
High-Visibility
No
Glove Features
Oil Resistant, Reinforced Thumb Crotch
Brand and Series
BDG Deny 20-9-10751
Internal Reinforcement Material
N/A (captured in Glove Liner Material)
Oil Resistant
Yes
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
Not Available
Includes Red Palm
No
Reflective Backing
No
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Palm Style
Single Layer
Leather Glove Liner Type
Aramid/Polyester Liner with Thinsulate(TM) Insulation
Touchscreen Compatible
No
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Windproof
No
Includes Padded Palm
No
Includes Pinch Point Protection
No
Glove Back Color
Black
Leather Grade
Premium
Leather Color
Black
Water Resistant
No
Includes ID Panel
No
Leather Glove Style
Drivers
Glove Insulation Material
Thinsulate
Waterproof
No
Cut-Resistance Coverage
Full
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
2,200 g
Includes Pull Strap
No
Palm Color
Black
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
Yes
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Glove Lining Material
Aramid,Polyester Liner with Thinsulateā„¢ Insulation

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.