Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , S 1 PR

  • Mfr # 20-9-10753-S

  • Zoro # G8211414


product price: $59.19
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10753-S
Zoro #
G8211414
UPC #
063344424789
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
3 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Safety
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Palm Material
Goatskin
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
100 N
Insulated
No
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
Thumb Style
Keystone
ANSI/ISEA Puncture Level
4
Glove Cut
Gunn
Glove Leather Grade
A
Leather Palm Process
Grain
Waterproof
No
Glove Features
High-Visibility, Padded Palm
Knuckle Protection Material
TPR
Leather Color
Black
Brand and Series
BDG Deny 20-9-10753
Thumb Sweat Wipe
No
Includes Red Palm
No
Low-Profile Impact Protection
No
Includes Pull Strap
No
Windproof
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Includes Double Palm
No
Leather Grade
Premium
Impact Protection Style
Standard
Hand Protection Style
Glove
Touchscreen Compatible
No
Includes Keypad Nib
No
Finger Coverage
Full Finger
Cuff Material
Cowhide
Water Resistant
No
Leather Glove Style
Drivers
Includes Padded Palm
Yes
Cuff Color
Black
EN 388 Impact Rated
No
Cut-Resistance Coverage
Full
Includes ID Panel
No
Reflective Backing
Yes
Palm Style
Padded
Internal Reinforcement Material
Para-Aramid
ANSI/ISEA Cut Load
2,200 g
Glove Back Color
Black
ANSI/ISEA Impact Force
6.5 kN
Impact Glove Type
ANSI/ISEA Rated
High-Visibility
No
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Oil-Resistant
Yes
Minimum Temperature
Not Rated
Palm Color
Black
ANSI/ISEA Heat Level
4
Glove Insulation Material
Thinsulate(TM)
Maximum Temperature
500 Degrees F
Oil Resistant
Yes
Glove Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.