Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , S 1 PR

  • Mfr # 20-9-10754-S-K

  • Zoro # G901708767


product price: $48.59
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
Black,Yellow
Series
Deny
Cuff Style
3 in Cuff w,Reflective Stripe
Glove Materials
Goatskin, Kevlar Stitching, Thinsulte Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10754-S-K
Zoro #
G901708767
UPC #
63344436782
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black,Yellow
Series
Deny
Cuff Style
3 in Cuff w,Reflective Stripe
Glove Materials
Goatskin, Kevlar Stitching, Thinsulte Insulation
Thumb Style
Gunn Cut w/Keystone Thumb
Palm Material
Grain Goatskin
Glove Features
C200 Thinsulate Insulation, TPR Backhand Impact Protection
Glove Lining Material
C200 Thinsulate

Description

Oil-resistant grain goatskin palm & backhand; Cut-resistant lining; C200 ThinsulateTM insulation; TPR backhand impact protection; 3" split cowhide cuff w/reflective strip; Shirred elastic wrist; Gunn cut w/keystone thumb; Reinforced thumb saddle; Foam padded palm; Stitched with Kevlar®

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.