
Cut-Resistant Leather Gloves, Cut Level A5 , S 1 PR
Mfr # 20-9-10754-S
Zoro # G503161571
product price: $44.15
/prKey Features
ANSI/ISEA Cut Level
A5
Color
Black
Series
DENY
Cuff Style
3 in Cuff
Glove Materials
gaugeotskin Stitched with Kevlar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-10754-S
Zoro #
G503161571
UPC #
63344431725
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black
Series
DENY
Cuff Style
3 in Cuff
Glove Materials
gaugeotskin Stitched with Kevlar
Thumb Style
Keystone
Glove Features
C200 Thinsulate Insulation, TPR Backhand Impact Protection
Glove Lining Material
C200 Thinsulate
Description
Oil-resistant grain goatskin palm & backhand; Cut-resistant lining; C200 Thinsulate insulation; TPR backhand impact protection; 3" split cowhide cuff with reflective strip; Shirred elastic wrist; Gunn cut with keystone thumb; Reinforced thumb saddle; Foam padded palm; Stitched with Kevlar®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.