Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , Uncoated , 2XL 1 PR

  • Mfr # 20-1-10751-X2L

  • Zoro # G8663390


product price: $34.79
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm and Fingers
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10751-X2L
Zoro #
G8663390
UPC #
063344428299
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm and Fingers
Color
Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Brand and Series
BDG Deny
Glove Back Material
Goatskin
Thumb Style
Keystone
ANSI/ISEA Puncture Level
4
Stitching Material
Polyester
Latex-Free
No
Glove Hand Style
Left and Right
Palm Material
Goatskin
Glove Cut
Gunn
Silicone-Free
No
ANSI/ISEA Needlestick Level
1
Anti-Static
No
Leather Grade
Premium
Leather Glove Style
Drivers
Internal Reinforcement Material
Aramid
Glove Leather Grade
A, B
Glove Back Color
Black
Leather Glove Liner Type
Aramid Liner with Oil-Resistant Palm
Palm Color
Black
Includes Double Palm
No
Leather Coverage Style
Full Leather
Cut-Resistance Coverage
Full
Minimum Temperature
Not Rated
Glove Lining Material
Aramid

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.