Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , Uncoated , 3XL 1 PR

  • Mfr # 20-1-10751-X3L

  • Zoro # G9758279


product price: $34.79
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm and Fingers
Color
Black
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10751-X3L
Zoro #
G9758279
UPC #
063344428251
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
11 in
Glove Length Style
Standard
Size - Numeric
12

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm and Fingers
Color
Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Thumb Style
Keystone
Latex-Free
No
Silicone-Free
No
Palm Material
Goatskin
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
Stitching Material
Polyester
Brand and Series
BDG Deny 20-1-10751
ANSI/ISEA Needlestick Level
1
Glove Cut
Gunn
ANSI/ISEA Puncture Level
4
Anti-Static
No
Leather Grade
Premium
Leather Glove Style
Drivers
Internal Reinforcement Material
Aramid
Glove Leather Grade
A, B
Glove Back Color
Black
Leather Glove Liner Type
Aramid Liner with Oil-Resistant Palm
Cut-Resistance Coverage
Full
Leather Coverage Style
Full Leather
Includes Double Palm
No
Minimum Temperature
Not Rated
Palm Color
Black
Glove Lining Material
Aramid

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.