Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , Uncoated , L 1 PR

  • Mfr # 20-1-1871-L

  • Zoro # G8663862


product price: $24.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Pearl
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1871-L
Zoro #
G8663862
UPC #
063344428152
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
11 in
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Pearl
ANSI/ISEA Abrasion Level
Not Rated
Series
Cut-X 20-1-1871
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Glove Hand Style
Left and Right
Stitching Material
Polyester
Brand and Series
BDG Cut-X 20-1-1871
ANSI/ISEA Needlestick Level
1
Palm Material
Goatskin
ANSI/ISEA Puncture Level
3
Glove Back Material
Goatskin
Glove Cut
Gunn
Latex-Free
No
Thumb Style
Keystone
Silicone-Free
No
Anti-Static
No
Leather Grade
Premium
Glove Leather Grade
A, B
Leather Glove Style
Drivers
Glove Back Color
White
Internal Reinforcement Material
Aramid
Leather Glove Liner Type
Aramid Liner
Minimum Temperature
Not Rated
Includes Double Palm
No
Palm Color
White
Leather Coverage Style
Full Leather
Cut-Resistance Coverage
Full
Glove Lining Material
Aramid

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.