Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-1-10761-XL

  • Zoro # G701209594


product price: $40.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
Black , Black,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny 20-1-10761
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10761-XL
Zoro #
G701209594
UPC #
063344434597
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Size - Numeric
10

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
Black , Black,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny 20-1-10761
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Thumb Style
Wing
Includes ID Panel
No
Glove Hand Style
Left and Right
Glove Leather Grade
A
Glove Safety Features
High-Visibility Fingertips
Leather Grade
Premium
Leather Glove Liner Type
Para-Aramid/Polyester/Steel Liner
ANSI/ISEA Cut Load
2,200 g
Windproof
No
Oil Resistant
Yes
Includes Pinch Point Protection
No
Glove Back Color
Black/Orange
Leather Color
Black
Includes Pull Strap
No
Brand and Series
BDG Deny 20-1-10761
Includes Padded Palm
No
Cut-Resistance Coverage
Full
Palm Material
Goatskin
Reflective Backing
No
High-Visibility
No
Palm Style
Single Layer
ANSI/ISEA Puncture Level
4
Waterproof
No
Stitching Material
Polyester
Includes Keypad Nib
No
ANSI/ISEA Heat Level
Not Available
Insulated
No
Includes Red Palm
No
Thumb Sweat Wipe
No
Finger Coverage
Full Finger
Glove Back Material
Goatskin
Hand Protection Style
Glove
Cuff Color
Black, Orange
Water Resistant
No
ANSI/ISEA Puncture Force
100 N
Leather Palm Process
Grain
EN 388 Impact Rated
No
Leather Glove Style
Drivers
Includes Double Palm
No
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Standards
ANSI/ISEA 105-2016
Leather Coverage Style
Full Leather
Glove Features
High-Visibility
Palm Color
Black
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Lining Material
Para-Aramid,Polyester,Steel Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.